1-1/4 in. Barbed x MNPT Domestic Stainless Steel Combination Nipple
1-1/4 in. Barbed x MNPT Domestic Stainless Steel Combination Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- MNPT
- End Connections:
- Barbed x MNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Combination, Nipple, Straight
- Material:
- Stainless Steel
- Origin:
- Domestic