This product requires certification to purchase.

1-1/2 in. Barbed x MNPT Stainless Steel Nipple

PT Coupling

1-1/2 in. Barbed x MNPT Stainless Steel Nipple

  • Fast #
  • Part #PPTCN150SS
  • Item #1311213
  • Manufacturer Part #84640150
3.9 out of 5 Customer Rating
Brand image
PT Coupling

1-1/2 in. Barbed x MNPT Stainless Steel Nipple

  • Fast #
  • Part #PPTCN150SS
  • Item #1311213
  • Manufacturer Part #84640150
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No