This product requires certification to purchase.

1-1/2 in. Adapter x FPT Polypropylene Adapter

PT Coupling

1-1/2 in. Adapter x FPT Polypropylene Adapter

  • Fast #
  • Part #P2700115
  • Item #3998089
  • Manufacturer Part #2700115
4.3 out of 5 Customer Rating
Brand image
PT Coupling

1-1/2 in. Adapter x FPT Polypropylene Adapter

  • Fast #
  • Part #P2700115
  • Item #3998089
  • Manufacturer Part #2700115
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No