1-1/2 in. Camlock Polypropylene Dust Cap

You last purchased this on
 
PT Coupling

1-1/2 in. Camlock Polypropylene Dust Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PT Coupling

1-1/2 in. Camlock Polypropylene Dust Cap

  • Fast #
  • Part #P2701115
  • Item #5053898
  • Manufacturer Part #2701115
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • HBS cam arms are made of 300 series Stainless Steel.
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Cam and Groove
End Connections:
Cam & Groove
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Dust Cap
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Origin:
Domestic
UL Listed:
No