This product requires certification to purchase.

1-1/4 in. Barbed x Female Polypropylene Camlock Adapter

PT Coupling

1-1/4 in. Barbed x Female Polypropylene Camlock Adapter

  • Fast #
  • Part #P2700312
  • Item #3998084
  • Manufacturer Part #2700312
5 out of 5 Customer Rating
Brand image
PT Coupling

1-1/4 in. Barbed x Female Polypropylene Camlock Adapter

  • Fast #
  • Part #P2700312
  • Item #3998084
  • Manufacturer Part #2700312
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Coupler
End Connections:
Barbed x Coupler
FM Approved:
No
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
4-11/25
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No