This product requires certification to purchase.

1 in. Adapter x FNPT Aluminum Adapter

PT Coupling

1 in. Adapter x FNPT Aluminum Adapter

  • Fast #
  • Part #P10AALUM
  • Item #1327105
  • Manufacturer Part #1000110
4.6 out of 5 Customer Rating
Brand image
PT Coupling

1 in. Adapter x FNPT Aluminum Adapter

  • Fast #
  • Part #P10AALUM
  • Item #1327105
  • Manufacturer Part #1000110
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Adapter
End Connection 2:
FNPT
End Connections:
Adapter x FNPT
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Aluminum