PT Coupling

1 in. Coupler x MNPT Polypropylene Camlock Coupling

Part #P2700210  |  Manufacturer Part #2700210

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

End Connection 1: Coupler

End Connection 2: MNPT

End Connections: Coupler x MNPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Length: 2-1/2 in

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Outside Diameter: 2-11/25 in