This product requires certification to purchase.

1 in. 1 in.0B Adapter X MALE NPT SS

PT Coupling

1 in. 1 in.0B Adapter X MALE NPT SS

  • Fast #
  • Part #PTC1400210
  • Item #11457464
  • Manufacturer Part #1400210
5 out of 5 Customer Rating
Brand image
PT Coupling

1 in. 1 in.0B Adapter X MALE NPT SS

  • Fast #
  • Part #PTC1400210
  • Item #11457464
  • Manufacturer Part #1400210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Coupler
End Connection 2:
MNPT
End Connections:
Coupler x MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Cam and Groove, Coupler
Material:
Stainless Steel
Material Type:
316 SS
Minimum Temperature:
-150
Origin:
Domestic
Pressure - Maximum:
250 psi