This product requires certification to purchase.

1 in. Barbed x Female Polypropylene Camlock Coupling

PT Coupling

1 in. Barbed x Female Polypropylene Camlock Coupling

  • Fast #
  • Part #P2700310
  • Item #3998083
  • Manufacturer Part #2700310
4.7 out of 5 Customer Rating
Brand image
PT Coupling

1 in. Barbed x Female Polypropylene Camlock Coupling

  • Fast #
  • Part #P2700310
  • Item #3998083
  • Manufacturer Part #2700310
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Coupler
End Connections:
Barbed x Coupler
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No