2 20d di coup x fem thrd
2 20d di coup x fem thrd
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- Female Threaded
- End Connections:
- Coupler x Female Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- Maximum Temperature:
- 150
- Type:
- P1800420