This product requires certification to purchase.

2 20f adpt x mnpt ductile

PT Coupling

2 20f adpt x mnpt ductile

  • Fast #
  • Part #P1800620
  • Item #11455300
  • Manufacturer Part #1800620
4.4 out of 5 Customer Rating
Brand image
PT Coupling

2 20f adpt x mnpt ductile

  • Fast #
  • Part #P1800620
  • Item #11455300
  • Manufacturer Part #1800620
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Adapter
End Connection 2:
MNPT
End Connections:
Adapter x MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
Length:
3-57/100 in
Material:
Ductile Iron
Origin:
Domestic
Pressure - Maximum:
250 psi
Type:
P1800620