This product requires certification to purchase.

2 in. Camlock Polypropylene Dust Cap

PT Coupling

2 in. Camlock Polypropylene Dust Cap

  • Fast #
  • Part #P2701120
  • Item #5053899
  • Manufacturer Part #2701120
3.6 out of 5 Customer Rating
Brand image
PT Coupling

2 in. Camlock Polypropylene Dust Cap

  • Fast #
  • Part #P2701120
  • Item #5053899
  • Manufacturer Part #2701120
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Cam and Groove
End Connections:
Cam & Groove
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Dust Cap
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Origin:
Domestic
UL Listed:
No