2 in. Coupler x Hose Shank Plastic Adapter
2 in. Coupler x Hose Shank Plastic Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- Barbed
- End Connections:
- Coupler x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 5-53/100
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No