This product requires certification to purchase.

2 in. Barbed x MNPT Domestic Stainless Steel Combination Nipple

PT Coupling

2 in. Barbed x MNPT Domestic Stainless Steel Combination Nipple

  • Fast #
  • Part #PPTCN200SS
  • Item #1505216
  • Manufacturer Part #84640200
5 out of 5 Customer Rating
Brand image
PT Coupling

2 in. Barbed x MNPT Domestic Stainless Steel Combination Nipple

  • Fast #
  • Part #PPTCN200SS
  • Item #1505216
  • Manufacturer Part #84640200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Combination, Nipple, Straight
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No