This product requires certification to purchase.

2 in. Barbed x Female Polypropylene Camlock Coupling

PT Coupling

2 in. Barbed x Female Polypropylene Camlock Coupling

  • Fast #
  • Part #P2700320
  • Item #3998086
  • Manufacturer Part #2700320
5 out of 5 Customer Rating
Brand image
PT Coupling

2 in. Barbed x Female Polypropylene Camlock Coupling

  • Fast #
  • Part #P2700320
  • Item #3998086
  • Manufacturer Part #2700320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • PT cam and groove couplings are assembled with solid pins
  • Superior pressure ratings that surpass industry standards
  • All of PT Couplings castings are made from high quality raw materials
  • Made in the USA
  • Mix and match indoor units between standard models and Art Cool
  • 36 volt indoor unit operation, no line voltage to indoor unit
  • CHAOS natural air flow setting for the feeling of a gentle breeze in the room
  • Power dehumidification
  • Jet Stream power cooling for rapid cool down of hot rooms
  • Auto restart for electrical interruptions
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Coupler
End Connections:
Barbed x Coupler
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No