2 in. Coupler x FPT Polypropylene Adapter
2 in. Coupler x FPT Polypropylene Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- FPT
- End Connections:
- Coupler x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 3-1/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene, 316
- NSF Certified:
- No
- UL Listed:
- No