2 in. Stainless Steel CAM & GRV DUST CAP
2 in. Stainless Steel CAM & GRV DUST CAP
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Crude Trailer, Dry Bulk Trailer, Gas Trailer
- End Connection 1:
- Coupler
- End Connections:
- Coupler
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Dust Cap
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Origin:
- Domestic
- Type:
- PCF1401120