This product requires certification to purchase.

2 in. Stainless Steel MNPT BDY

PT Coupling

2 in. Stainless Steel MNPT BDY

  • Fast #
  • Part #P5712002
  • Item #10385303
  • Manufacturer Part #5712002
5 out of 5 Customer Rating
Brand image
PT Coupling

2 in. Stainless Steel MNPT BDY

  • Fast #
  • Part #P5712002
  • Item #10385303
  • Manufacturer Part #5712002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Rowlett, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
Barbed
End Connections:
MNPT x Barbed
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Stem
Material:
Stainless Steel
Material Type:
304 SS
Origin:
Domestic