This product requires certification to purchase.

2 SS TYPE A CAM & GRV Adapter

PT Coupling

2 SS TYPE A CAM & GRV Adapter

  • Fast #
  • Part #PCF1400120
  • Item #10385306
  • Manufacturer Part #CF1400120
5 out of 5 Customer Rating
Brand image
PT Coupling

2 SS TYPE A CAM & GRV Adapter

  • Fast #
  • Part #PCF1400120
  • Item #10385306
  • Manufacturer Part #CF1400120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Adapter
End Connection 2:
FNPT
End Connections:
Adapter x FNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Cam and Groove Adapter
Material:
Stainless Steel
Material Type:
316 SS
Minimum Temperature:
-150
Origin:
Domestic
Pressure - Maximum:
150 psi