This product requires certification to purchase.

3 30f adpt x mnpt ductile

PT Coupling

3 30f adpt x mnpt ductile

  • Fast #
  • Part #P1800630
  • Item #11455301
  • Manufacturer Part #1800630
5 out of 5 Customer Rating
Brand image
PT Coupling

3 30f adpt x mnpt ductile

  • Fast #
  • Part #P1800630
  • Item #11455301
  • Manufacturer Part #1800630
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Adapter
End Connection 2:
MNPT
End Connections:
Adapter x MNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Adapter
Length:
4-37/100 in
Material:
Ductile Iron
Origin:
Domestic
Pressure - Maximum:
200 psi