3 in. Carbon Steel Hose Clamp
3 in. Carbon Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Fits Pipe Size:
- 3 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Punch Band Clamp
- Width:
- 5/8 in