3 in. Coupler x FNPT Aluminum Coupling
3 in. Coupler x FNPT Aluminum Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- PT cam and groove couplings are assembled with solid pins
- Superior pressure ratings that surpass industry standards
- All of PT Couplings castings are made from high quality raw materials
- Made in the USA
Documents
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- FNPT
- End Connections:
- Coupler x FNPT
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Aluminum