4 40a adpt x fnpt ductile
4 40a adpt x fnpt ductile
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- FNPT
- End Connections:
- Adapter x FNPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- Length:
- 3-4/25 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Type:
- P1800140