6 in. Carbon Steel Hose Clamp
6 in. Carbon Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Fits Pipe Size:
- 6 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Punch Band Clamp
- Width:
- 5/8 in