This product requires certification to purchase.

8 in. Carbon Steel Hose Clamp

PT Coupling

8 in. Carbon Steel Hose Clamp

  • Fast #
  • Part #PP103200
  • Item #7208542
  • Manufacturer Part #P103200
4.5 out of 5 Customer Rating
Brand image
PT Coupling

8 in. Carbon Steel Hose Clamp

  • Fast #
  • Part #PP103200
  • Item #7208542
  • Manufacturer Part #P103200
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Fits Pipe Size:
8 in
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Punch Band Clamp
Width:
5/8 in