This product requires certification to purchase.

3 in. MPT Anti-Static Polypropylene Plug

PT Coupling

Safety Bump 3 in. MPT Anti-Static Polypropylene Plug

  • Fast #
  • Part #P77005
  • Item #4201782
  • Manufacturer Part #77005
3.1 out of 5 Customer Rating
Brand image
PT Coupling

Safety Bump 3 in. MPT Anti-Static Polypropylene Plug

  • Fast #
  • Part #P77005
  • Item #4201782
  • Manufacturer Part #77005
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Safety Bump
Color Finish Name:
Black
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
Rubber
Maximum Temperature:
150
NSF Certified:
No