This product requires certification to purchase.

2 in. Coupler x FNPT Plastic Coupling

PT Coupling

STA-LOK® 2 in. Coupler x FNPT Plastic Coupling

  • Fast #
  • Part #P2700420
  • Item #3998071
  • Manufacturer Part #2700420
4.4 out of 5 Customer Rating
Brand image
PT Coupling

STA-LOK® 2 in. Coupler x FNPT Plastic Coupling

  • Fast #
  • Part #P2700420
  • Item #3998071
  • Manufacturer Part #2700420
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
STA-LOK®
End Connection 1:
Coupler
End Connection 2:
FPT
End Connections:
Coupler x FPT
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Coupling
Length:
3
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No