This product requires certification to purchase.

3 in. Coupler x Hose Shank Aluminum Coupling

PT Coupling

STA-LOK® 3 in. Coupler x Hose Shank Aluminum Coupling

  • Fast #
  • Part #P30CALUM
  • Item #1326991
  • Manufacturer Part #1000330
4.8 out of 5 Customer Rating
Brand image
PT Coupling

STA-LOK® 3 in. Coupler x Hose Shank Aluminum Coupling

  • Fast #
  • Part #P30CALUM
  • Item #1326991
  • Manufacturer Part #1000330
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
STA-LOK®
End Connection 1:
Coupler
End Connection 2:
Barbed
End Connections:
Coupler x Barbed
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Aluminum