This product requires certification to purchase.

134-2/5 x 2-9/25 in. HDPE Casing Spacer

Public Works Marketing

134-2/5 x 2-9/25 in. HDPE Casing Spacer

  • Fast #
  • Part #RE60
  • Item #1743624
  • Manufacturer Part #E60
3.4 out of 5 Customer Rating
Brand image
Public Works Marketing

134-2/5 x 2-9/25 in. HDPE Casing Spacer

  • Fast #
  • Part #RE60
  • Item #1743624
  • Manufacturer Part #E60
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM 149/64, ASTM D-638, ASTM D-2240
Fits Pipe Size:
134-2/5 in
Height:
2-9/25 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Casing Spacer
Work Load Limit:
11000 lb