134-2/5 x 3-27/50 in. HDPE Casing Spacer
134-2/5 x 3-27/50 in. HDPE Casing Spacer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM 149/64, ASTM D-638, ASTM D-2240
- Fits Pipe Size:
- 134-2/5 in
- Height:
- 3-27/50 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Casing Spacer
- Work Load Limit:
- 9000 lb