20-79/100 x 1-61/100 in. HDPE Casing Spacer
Type F 20-79/100 x 1-61/100 in. HDPE Casing Spacer
Package Quantity Info:
Each: 1 Inner Pack: 110-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-149/64, ASTM D-2240
- Application:
- Carrier Pipe
- Collection:
- Type F
- Fits Pipe Size:
- 20-79/100 in
- Height:
- 1-61/100
- Length:
- 9-3/10
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Casing Spacer
- Width:
- 5-1/10
- Work Load Limit:
- 1102