1/4 in. Replacement Pump Tube for Pulsatron Chem-Tech XP Series Peristaltic Pumps
1/4 in. Replacement Pump Tube for Pulsatron Chem-Tech XP Series Peristaltic Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement norprene pump tube
Documents
Specifications
- Brand Model Compatibility:
- Chem-Tech XP Series, Chem-Tech XPV Series
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 6 in
- Material:
- Rubber
- Pressure - Maximum:
- 40 psi
- Product Type:
- Pump Tube
- UL Listed:
- No