This product requires certification to purchase.

1-1/2 In. MNPT 1.5-100 Gpm 1 Gallon/Contact

Pulsafeeder

Brass Water Meter 1-1/2 In. MNPT 1.5-100 Gpm 1 Gallon/Contact

  • Fast #
  • Part #PMTR404G
  • Item #7602829
  • Manufacturer Part #MTR404-G
4.1 out of 5 Customer Rating
Brand image
Pulsafeeder

Brass Water Meter 1-1/2 In. MNPT 1.5-100 Gpm 1 Gallon/Contact

  • Fast #
  • Part #PMTR404G
  • Item #7602829
  • Manufacturer Part #MTR404-G
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Multi-jet water meter for chemical feed pump control
  • Contacting head provides pulse signals for pump response
  • Totalizing register
  • Changing pulse rate requires no special tools
  • Contact: 1 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Collection:
Brass Water Meter
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Flow Rate:
1.5 to 100 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
17
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Water Meter
Type:
Water Meter
Waterworks Application:
Potable Water