This product requires certification to purchase.

1 In. MNPT PVC Nozzle

Pulsafeeder

Corporation Stop and Nozzle 1 In. MNPT PVC Nozzle

  • Fast #
  • Part #PJ61191LF
  • Item #7305077
  • Manufacturer Part #J61191-LF
5 out of 5 Customer Rating
Brand image
Pulsafeeder

Corporation Stop and Nozzle 1 In. MNPT PVC Nozzle

  • Fast #
  • Part #PJ61191LF
  • Item #7305077
  • Manufacturer Part #J61191-LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quill puts chemical into the center of pipe flow for better chemical mixing
  • Withdraw nozzle for service without shutting down water line
  • Maximum quill extension of 7-3/4" into pipeline
  • Note: Cannot be used with hot tapping machine
  • Requires Certification

Documents


Specifications

Collection:
Corporation Stop and Nozzle
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1/2 in x 1 in
Length:
7-1/2 in
Material:
Brass, Plastic
Material Type:
PVC