This product requires certification to purchase.

30 GPD 80 PSI PVC Head External Control

Pulsafeeder

PULSAtron® C 30 GPD 80 PSI PVC Head External Control

  • Fast #
  • Part #PLC54GAVHC1XXX
  • Item #2167900
  • Manufacturer Part #LC54GA-VHC1-XXX
4.2 out of 5 Customer Rating
Brand image
Pulsafeeder

PULSAtron® C 30 GPD 80 PSI PVC Head External Control

  • Fast #
  • Part #PLC54GAVHC1XXX
  • Item #2167900
  • Manufacturer Part #LC54GA-VHC1-XXX
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manual control by adjustable stroke length knob
  • Turndown ratio: 10:1
  • Maximum viscosity: 1,000 cP
  • Suction lift: 4 feet maximum
  • Requires Certification

Specifications

Collection:
PULSAtron® C
Depth:
9-1/2
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Flow Rate:
30 gpd
Height:
9-9/10
Material:
Plastic, Ceramic
Material Type:
PVC, Hypalon®
Pressure - Maximum:
80 psi
Volts:
115/230V
Width:
5