This product requires certification to purchase.

Assembly - 12 Gauge Steel 50 Lb. Capacity

Pulsafeeder

Pump Shelf Assembly - 12 Gauge Steel 50 Lb. Capacity

  • Fast #
  • Part #PL9902700000
  • Item #5072852
  • Manufacturer Part #L9902700-000
5 out of 5 Customer Rating
Brand image
Pulsafeeder

Pump Shelf Assembly - 12 Gauge Steel 50 Lb. Capacity

  • Fast #
  • Part #PL9902700000
  • Item #5072852
  • Manufacturer Part #L9902700-000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with 12 gauge steel
  • Predrilled holes
  • Ability to hold up to 50 lbs.
  • Requires Certification

Documents


Specifications

Collection:
Pump Shelf
Gauge (metal):
12
Material:
Stainless Steel