12 GPD 100 PSI PVC Degassing Head
PULSAtron® MP 12 GPD 100 PSI PVC Degassing Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Automatic controlled or manually operated pump with stroking knob and digital display
- Automatic control via 4-20mA, 20-4mA and pulse signals
- Standard stop function included to shut off pump if no flow is present or the tank is empty
- Degassing head for injecting sodium hypochlorite and other gaseous chemicals
- Flow totalization
- Turndown ratio: 1000:1
- Maximum viscosity: 1,000 cP
- Suction lift: 4 feet maximum
Specifications
- AMP:
- 0.5, 1
- Collection:
- PULSAtron® MP
- Depth:
- 11-7/10
- Discharge:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 12 gpd
- Height:
- 11-7/10
- Length:
- 10-7/10
- Material:
- Plastic, Rubber, Ceramic
- Material Type:
- PVC, Viton®
- Maximum Feet of Head:
- 100
- NSF:
- NSF 61, NSF 372
- Power Source:
- Electric
- Pressure - Maximum:
- 100 psi
- Pump Application:
- Chemical
- Pump Body Material:
- PVC
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 250
- Volts:
- 115/230V
- Width:
- 6-1/5