This product requires certification to purchase.

3/4 in. 0.25 - 20 gpm 1 gpc NPT Plastic Contacting Water Meter

Pulsafeeder

3/4 in. 0.25 - 20 gpm 1 gpc NPT Plastic Contacting Water Meter

  • Fast #
  • Part #PMTR104P
  • Item #7602819
  • Manufacturer Part #MTR104-P
4 out of 5 Customer Rating
Brand image
Pulsafeeder

3/4 in. 0.25 - 20 gpm 1 gpc NPT Plastic Contacting Water Meter

  • Fast #
  • Part #PMTR104P
  • Item #7602819
  • Manufacturer Part #MTR104-P
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-jet water meter for chemical feed pump control
  • Contacting head provides pulse signals for pump response
  • Totalizing register
  • Changing pulse rate requires no special tools
  • Contact: 1 gpm
  • Requires Certification

Specifications

ANSI:
ANSI 61
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
20 gpm
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes