3/8 in. OD PVC and Viton Degas Valve Assembly for Pulsatron K2-VVC9, K3-VVC9 and K4-VVC9 Wet End Pumps
3/8 in. OD PVC and Viton Degas Valve Assembly for Pulsatron K2-VVC9, K3-VVC9 and K4-VVC9 Wet End Pumps
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Degas valve PVC/VTN 3/8" tube
Specifications
- Brand Model Compatibility:
- Pulsatron VVC9
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Valve Assembly
- UL Listed:
- No