3/4 x 1/2 in. OD Tube KOP Replacement Kit for LVB3EA-VTT5-XXX
Pulsatron® KOPkit 3/4 x 1/2 in. OD Tube KOP Replacement Kit for LVB3EA-VTT5-XXX
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Materials: PVC/PTFE/316SS
- Tubing size: 1/2" OD
- KOPkit K3-VTT5
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- LVB3EA-VTT5-XXX
- Collection:
- Pulsatron® KOPkit
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Material:
- Plastic, Ceramic
- Material Type:
- PVC, PTFE
- Product Type:
- KOP Replacement Kit
- UL Listed:
- No