This product requires certification to purchase.

Tank - 35-Gallon Translucent

Pulsafeeder

HDPE Tank Tank - 35-Gallon Translucent

  • Fast #
  • Part #P40365
  • Item #7305022
  • Manufacturer Part #40365
4.6 out of 5 Customer Rating
Brand image
Pulsafeeder

HDPE Tank Tank - 35-Gallon Translucent

  • Fast #
  • Part #P40365
  • Item #7305022
  • Manufacturer Part #40365
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of polyethylene for maximum chemical resistance
  • Translucent semi-transparent color
  • 5 gallon graduations
  • Ridged lid for mounting chemical feed pump and 1/20 HP flange mount mixer
  • Requires Certification

Documents


Specifications

Capacity:
35 gal
Collection:
HDPE Tank
Color Finish Name:
Translucent
Diameter:
23
Height:
28
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Type:
Tank