Tank - 50-Gallon Translucent
HDPE Tank Tank - 50-Gallon Translucent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of polyethylene for maximum chemical resistance
- Translucent semi-transparent color
- 5 gallon graduations
- Ridged lid for mounting chemical feed pump and 1/20 HP flange mount mixer
Documents
Specifications
- Capacity:
- 50 gal
- Collection:
- HDPE Tank
- Color Finish Name:
- Translucent
- Diameter:
- 23
- Height:
- 42-1/2
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Type:
- Tank