Norprene Tube 7/16 In.
MEC-O-MATIC Norprene Tube 7/16 In.
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine MEC-O-MATIC part
Documents
Specifications
- Brand Model Compatibility:
- MEC-O-MATIC
- Collection:
- MEC-O-MATIC
- Color Finish Name:
- Cream
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 7/16
- Fitting Size 2:
- 7/16
- Fitting Sizes:
- 7/16 in
- Material:
- Plastic
- Material Type:
- Norprene®
- Pressure - Maximum:
- 25 psi
- Product Type:
- Pump Tube
- UL Listed:
- No