This product requires certification to purchase.

20 gpd 125 psi Diaphragm Pump

Pulsafeeder

Chem-Tech™ 200 Series 20 gpd 125 psi Diaphragm Pump

  • Fast #
  • Part #PX220XAAAAA
  • Item #5072872
  • Manufacturer Part #X220-XA-AAA-A
4.8 out of 5 Customer Rating
Brand image
Pulsafeeder

Chem-Tech™ 200 Series 20 gpd 125 psi Diaphragm Pump

  • Fast #
  • Part #PX220XAAAAA
  • Item #5072872
  • Manufacturer Part #X220-XA-AAA-A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reliable and low-cost chemical feed pump for water and wastewater treatment
  • Quad check valve system for maximum priming efficiency
  • Oil-immersed gearbox
  • Requires Certification

Specifications

Collection:
Chem-Tech™ 200 Series
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
20 gpd
Material:
Rubber, Plastic, Ceramic
Power Source:
Electric
Pressure - Maximum:
125 psi
UL Listed:
No
Volts:
115V