Check Valve Assembly (no Nozzle)
CHEM-TECH Series 100/150 Check Valve Assembly (no Nozzle)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine PULSAfeeder® replacement part
Documents
Specifications
- Brand Model Compatibility:
- Pulsatron® 100D, 150D Series
- Collection:
- CHEM-TECH Series 100/150
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic, Ceramic
- Material Type:
- PVC, Hypalon®
- Product Type:
- Injection Check Valve
- UL Listed:
- No