PVC Discharge Valve Housing 1/2 In. OD Tubing
CHEM-TECH Series 100/150 PVC Discharge Valve Housing 1/2 In. OD Tubing
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine PULSAfeeder® replacement part
Documents
Specifications
- Brand Model Compatibility:
- Pulsatron® 100, 150, 200 Series
- Collection:
- CHEM-TECH Series 100/150
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Valve Housing
- UL Listed:
- No