Norprene Size 2 Tube Assembly 1/4 In. OD Tube Connection
CHEM-TECH Series XP/XPV Norprene Size 2 Tube Assembly 1/4 In. OD Tube Connection
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine replacement tube for Chem-Tech XP and XPV pumps
Specifications
- Brand Model Compatibility:
- CHEM-TECH Series XP/XPV
- Collection:
- CHEM-TECH Series XP/XPV
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- Material Type:
- PVC, Norprene®
- Pressure - Maximum:
- 125 psi
- Product Type:
- Pump Tube
- UL Listed:
- No