This product requires certification to purchase.

Norprene Size 8 Tube Assembly 1/4 In. OD Tube Connection

Pulsafeeder

CHEM-TECH Series XP/XPV Norprene Size 8 Tube Assembly 1/4 In. OD Tube Connection

  • Fast #
  • Part #PNC90XX8LPAXXXXX
  • Item #5073189
  • Manufacturer Part #NC90XX8LPA-XXXXX
4 out of 5 Customer Rating
Brand image
Pulsafeeder

CHEM-TECH Series XP/XPV Norprene Size 8 Tube Assembly 1/4 In. OD Tube Connection

  • Fast #
  • Part #PNC90XX8LPAXXXXX
  • Item #5073189
  • Manufacturer Part #NC90XX8LPA-XXXXX
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Genuine replacement tube for Chem-Tech XP and XPV pumps
  • Requires Certification

Specifications

Brand Model Compatibility:
CHEM-TECH Series XP/XPV
Collection:
CHEM-TECH Series XP/XPV
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4
Fitting Size 2:
1/4
Fitting Sizes:
1/4 in
Length:
6
Material:
Plastic
Material Type:
PVC, Norprene®
Pressure - Maximum:
25 psi
Product Type:
Pump Tube
UL Listed:
No