23 GPD 100 PSI Peristaltic Pump 230V
CHEM-TECH Series XP 23 GPD 100 PSI Peristaltic Pump 230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manual control via potentiometer knob
- Ideal for injecting sodium hypochlorite and other gaseous chemicals
- Peristaltic design prevents air-lock and loss of prime
Specifications
- ANSI:
- ANSI 50, ANSI 61
- CSA Certified:
- CSA B483.1
- Collection:
- CHEM-TECH Series XP
- Connection Size:
- 1/4
- Connection Type:
- OD Tube
- Depth:
- 10-91/100 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- Flow Rate:
- 23 gpd
- Height:
- 8-6/25 in
- Horsepower:
- 1/6 hp
- IAPMO Listed:
- No
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Norprene®
- NEMA:
- NEMA 3R
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Product Type:
- Circulator Pump
- RPM:
- 50
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 8 lb
- Width:
- 9-41/50 in