This product requires certification to purchase.

9 GPD 110 PSI Peristaltic Pump 230V

Pulsafeeder

CHEM-TECH Series XP 9 GPD 110 PSI Peristaltic Pump 230V

  • Fast #
  • Part #PXP009LAHX
  • Item #5072963
  • Manufacturer Part #XP009LAHX
5 out of 5 Customer Rating
Brand image
Pulsafeeder

CHEM-TECH Series XP 9 GPD 110 PSI Peristaltic Pump 230V

  • Fast #
  • Part #PXP009LAHX
  • Item #5072963
  • Manufacturer Part #XP009LAHX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manual control via potentiometer knob
  • Ideal for injecting sodium hypochlorite and other gaseous chemicals
  • Peristaltic design prevents air-lock and loss of prime
  • Requires Certification

Specifications

Collection:
CHEM-TECH Series XP
Depth:
11 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
9 gpd
Height:
8-1/4 in
Material:
Plastic, Rubber
Material Type:
PVC, Norprene®
NEMA:
NEMA 3R
NSF:
NSF 61, NSF 372
Pressure - Maximum:
110 psi
UL Listed:
No
Volts:
115V
Width:
9-41/50 in